HRV42SE
SSAC Relays, HRV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HRV42SE

SSAC Relays, HRV Series
In stock
Item Number
HRV42SE
MFG Item Number
HRV42SE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, HRV Series
Item #
HRV42SE
Coin Totalizer Vending Timer, 120VAC

HRV Series Information

  • Accumulates 1‑256 Coins
  • Switch Selectable 1‑7 Coins to Start
  • Vend Time from 1s‑31.75m
  • Coin Switch can be Connected to a Counter
  • Up to 30A, 1 Hp at 125VAC, NO Contacts
The HRV combines the accuracy of microcontroller based circuitry with an electromechanical relay output. The HRV's switching capacity allows direct control of loads like compressors, pumps, motors, heaters, and lighting. The HRV "S" version provides a vend time after the selected number of initiate switch closures to start is reached. The HRV "A" version includes all of the "S" features and allows the total vend time to be extended for each additional initiate switch closure. The HRV is ideal for cost sensitive single coin or token vending machines. The electronic circuitry is encapsulated to protect against humidity and vibration.

Operation: Coin Totalizer & Vending Timer ("S" Version): Input voltage must be applied prior to & during operation. When the total number of S1 initiate switch closures equals the number to start set on the lower 3 DIP switches, the load energizes and the vending time set on the upper 7 DIP switches begins. At the end of the vending time, the load de‑energizes and the vending time is reset. Closing the initiate switch during vend timing will have no affect on vend time delay. Accumulating Vending Timer ("A" Version): Input voltage must be applied prior to & during operation. When the total number of S1 initiate switch closures equals the number to start set on the lower 3 DIP switches, the load energizes and the vending time starts. For every initiate switch closure, the HRV unit adds one time per coin period, as set on the upper 7 DIP switches, to the total vending time. Operation Note: If S1 is closed when input voltage is applied, the output remains de‑energized and the S1 counter remains at zero closures. At least one "vend time" and one "closures to start" DIP switch must be in the "ON" position for proper operation. Reset: Removing input voltage resets the vend time delay, the S1 closure counter, and de‑energizes the output relay.

.Encapsulated Circuitry

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HRV42SE
Item Number HRV42SE
Manufacturer SSAC
Product Series HRV
Family Series SSAC Relays, HRV Series
Mode of Operation Coin Totalizer Vending
Multi-Function No
Contacts SPDT
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 5
Max Time 635 s
Time Tolerance 2 %
Time Range (Seconds) 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 30 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.2438 lbs
Gross Weight 0.323 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved