KRDI122
SSAC Relays, KRDI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRDI122

SSAC Relays, KRDI Series
In stock
Item Number
KRDI122
MFG Item Number
KRDI122
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KRDI Series
Item #
KRDI122
Interval Timer, 12VDC, 10-1000 Sec,

KRDI Series Information

  • Compact Time‑Delay Relay
  • 10A, SPDT Output Contacts
  • Factory Fixed, Onboard or External Adjust
  • Delays from 0.1s‑100m in 5 Ranges
  • ±0.5% Repeat Accuracy
The KRDI Series is a compact time‑delay relay measuring only 2 in. (50.8 mm) square. Its solidstate timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDI Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.

Operation (Interval): Upon application of input voltage, the time delay begins. The output relay energizes during the time delay. At the end of the time delay, the output de‑energizes and remains de‑energized until input voltage is removed. Reset: Removing input voltage resets the time delay and the output.

  • ±5% Factory Calibration
  • Input Voltages from 12 to 230V in 6 Options

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRDI122
Item Number KRDI122
Manufacturer SSAC
Product Series KRDI
Family Series SSAC Relays, KRDI Series
Mode of Operation Interval
Multi-Function No
Contacts SPDT
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 10
Max Time 1,000 s
Time Tolerance 5 %
Time Range (Seconds) 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved