KRDM421
SSAC Relays, KRDM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRDM421

SSAC Relays, KRDM Series
In stock
Item Number
KRDM421
MFG Item Number
KRDM421
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KRDM Series
Item #
KRDM421
On Delay Timer, 120VAC, 1-100 Sec,

KRDM Series Information

  • Compact Time‑Delay Relay
  • 10A, SPDT Output Contacts
  • Factory Fixed, Onboard or External Adjust
  • Delays from 0.1s‑100m in 5 Ranges or Fixed
  • 0.5% Repeat Accuracy
The KRDM Series is a compact time delay relay measuring only 2 in. (50.8 mm) square. Its solid‑state timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDM Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output relay energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

  • Input Voltages from 12 to 230V in 6 Options

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRDM421
Item Number KRDM421
Manufacturer SSAC
Product Series KRDM
Family Series SSAC Relays, KRDM Series
Mode of Operation On Delay
Multi-Function No
Contacts SPDT
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 1
Max Time 100 s
Time Tolerance 5 %
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved