KRPSA21RE
SSAC Relays, KRPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRPSA21RE

SSAC Relays, KRPS Series
In stock
Item Number
KRPSA21RE
MFG Item Number
KRPSA21RE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KRPS Series
Item #
KRPSA21RE
Timer-Recycle ON 24-230VAC Relay

KRPS Series Information

  • Choose 1 of 15 Standard Dual Functions
  • Special Time Ranges & Functions Available
  • Factory Programmed
  • Microcontroller Circuitry, ±0.5% Repeat Accuracy
  • Isolated, 10A, SPDT Output Contacts
The KRPS Series is a factory programmed time delay relay available with 1 of 15 functions and measures only 2 inches square. The KRPS offers a wide range of fixed, onboard, or externally adjustable time delays. The output relay contacts offer a full 10A rating with complete isolation. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRPS Series is a cost effective approach for OEM applications that require small size, isolation, accuracy, and long life. Special time ranges and functions are available.

  • Input Voltage from 12 to 240V in 2 Ranges
  • Delays from 0.1s‑1000h in 9 Ranges

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRPSA21RE
Item Number KRPSA21RE
Manufacturer SSAC
Product Series KRPS
Family Series SSAC Relays, KRPS Series
Mode of Operation Repeat Cycle
Multi-Function No
Contacts SPDT
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0
Max Time 10 s
Time Tolerance 2 %
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10
Coil Voltage 24-240 VAC, 24-240 VDC
Nominal Coil Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.1625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved