KSD2221
SSAC Relays, KSD2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KSD2221

SSAC Relays, KSD2 Series
In stock
Item Number
KSD2221
MFG Item Number
KSD2221
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KSD2 Series
Item #
KSD2221
Interval Timer, 24VAC, 1-100 Second,

KSD2 Series Information

  • Fixed or Adjustable Delays from 0.1s‑1000m
  • ±0.5% Repeat Accuracy
  • ±5% Factory Calibration
  • 24, 120, or 230VAC
  • 1A, Solid‑State Output
The KSD2 Series is designed for general purpose commercial and industrial applications where a small, cost effective, reliable, solid‑state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. This series is designed for input voltages of 24, 120 or 230VAC. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry. An excellent choice for most OEM pulse shaping, maximum run time, and other process control applications.

Operation (Interval): Upon application of input voltage, the time delay begins. The output energizes during the time delay. At the end of the time delay, the output de‑energizes and remains de‑energized until input voltage is removed. Reset: Removing input voltage resets the time delay and the output.

  • Encapsulated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KSD2221
Item Number KSD2221
Manufacturer SSAC
Product Series KSD2
Family Series SSAC Relays, KSD2 Series
Mode of Operation Interval
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Remote
Timing Range 1
Max Time 100 s
Time Tolerance 5 %
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved