LLC26A1F25C
SSAC Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LLC26A1F25C

SSAC Relays
In stock
Item Number
LLC26A1F25C
MFG Item Number
LLC26A1F25C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
LLC26A1F25C
RELAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LLC26A1F25C
Item Number LLC26A1F25C
Manufacturer SSAC
Family Series SSAC Relays
Function Pump Down
Control Voltage 230 VAC
Output Configuration SPDT
Net Weight 0.505 lbs
Gross Weight 0.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved