ORB24A11D
SSAC Relays, ORB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ORB24A11D

SSAC Relays, ORB Series
In stock
Item Number
ORB24A11D
MFG Item Number
ORB24A11D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ORB Series
Item #
ORB24A11D
Timer-DOB 24VAC Relay DPDT fxd 1s

ORB Series Information

  • Low Cost Open PCB Construction
  • 10A, DPDT or SPDT Output Contacts
  • Line Voltage Initiation
  • Delays from 0.05s‑300s in 5 Ranges
  • ±2% Repeat Accuracy
The ORB Series' open PCB construction offers the user good economy without sacrificing performance and reliability. The output relay is available in isolated, 10A, DPDT or SPDT forms. The time delay may be ordered as factory fixed, onboard knob, or external adjustment. All connections are 0.25 in. (6.35 mm) male quick connect terminals.

Operation (Delay‑on‑Break): Input voltage must be applied before and during timing. Upon closure of the initiate switch, the output relay energizes. The time delay begins when the initiate switch is opened (trailing edge triggered). The output remains energized during timing. At the end of the time delay, the output de‑energizes. The output will energize if the initiate switch is closed when input voltage is applied. Reset: Reclosing the initiate switch during timing resets the time delay. Loss of input voltage resets the time delay and output.

  • ±10% Factory Calibration

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ORB24A11D
Item Number ORB24A11D
Manufacturer SSAC
Product Series ORB
Family Series SSAC Relays, ORB Series
Mode of Operation Off Delay
Multi-Function No
Contacts DPDT
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 1
Max Time 1 s
Time Tolerance 10 %
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.1688 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved