ORM24D13.5
SSAC Relays, ORM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ORM24D13.5

SSAC Relays, ORM Series
In stock
Item Number
ORM24D13.5
MFG Item Number
ORM24D13.5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ORM Series
Item #
ORM24D13.5
Timer-DOM 24VDC Relay fixed 3.5s

ORM Series Information

  • Time Delays from 0.05s‑300s in 5 Ranges or Fixed
  • Low Cost Open PCB Construction
  • 10A, DPDT Output Contacts
  • ±2% Repeat Accuracy
  • ±10% Factory Calibration
The ORM Series features open PC board construction for reduced cost. It has isolated, 10A, DPDT relay contacts and all connections are 0.25 in (6.35 mm) male quick connect terminals. The time delay may be ordered as factory fixed, onboard knob, or external adjustment. Time delays from 0.05 ‑ 300 seconds.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until voltage is removed. Reset: Removing input voltage resets the time delay and output.

  • Factory Fixed Onboard or External Adjust

Specifications

Specifications
Manufacturer Part Number ORM24D13.5
Item Number ORM24D13.5
Manufacturer SSAC
Product Series ORM
Family Series SSAC Relays, ORM Series
Mode of Operation On Delay
Multi-Function No
Contacts DPDT
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 4
Max Time 3.5 s
Time Tolerance 10 %
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.1688 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved