PLM6405
SSAC Protection Relays, PLM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLM6405

SSAC Protection Relays, PLM Series
In stock
Item Number
PLM6405
MFG Item Number
PLM6405
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PLM Series
Item #
PLM6405
Voltage Monitor, 240V, 3-Phase,

PLM Series Information

  • Protects against phase loss & reversal; & under & unbalanced voltages
  • 8‑pin plug‑in base
  • Adjustable low voltage trip point
  • Factory fixed unbalance & trip delay
  • Line voltages 200 to 480VAC in 3 ranges
  • Isolated, 10A, SPDT output contacts
The PLM Series continuously measures the voltage of each of the three phases. The PLM Series uses a microcontroller circuit design that senses undervoltage, voltage unbalance, phase loss, and phase reversal. Protection is assured when regenerated voltages are present. Both delta and wye systems can be monitored; no connection to neutral is required.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLM6405
Item Number PLM6405
Manufacturer SSAC
Product Series PLM
Family Series SSAC Protection Relays, PLM Series
Number of Phases 3
Voltage Supported 240 V
Current Supported 10 A
Lo Pwr (Under Vltg) Trip Yes
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Voltage Unbalance % 4 %
Time Delay Trip (Sec) 5 s
Type of Display LED Status Indicator
Mounting Plug-In
Approvals CSA, UR
Comments Adjustable Low Voltage Trip Point
Net Weight 0.23 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved