TCSA20
SSAC Sensors, TCSA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCSA20

SSAC Sensors, TCSA Series
In stock
Item Number
TCSA20
MFG Item Number
TCSA20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TCSA Series
Item #
TCSA20
AC CURRENT TRANSDUCER, 0-20AAC/4-20

TCSA Series Information

  • Complete Isolation between Sensed Current and Control Circuit
  • Loop Powered from 10 ‑ 30 V DC
  • Linear Output from 4 ‑ 20 mA
  • Monitors 0 ‑ 50 A in 4 Ranges
  • Zero and Span Adjustments
The TCSA Series is a loop‑powered, linear output current transducer that provides an output that is directly proportional to the RMS AC current passing through the onboard toroid. The TCSA provides a 4 to 20 mA output over a power supply range of 10 to 30 V DC. Each unit is factory calibrated for monitoring from 0 to 5, 0 to 10, 0 to 20, or 0 to 50 A in four ranges. The 0 to 5 A range allows the use of external current transformers so loads up to 1200 AC amps can be monitored.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TCSA20
Item Number TCSA20
Manufacturer SSAC
Product Series TCSA
Family Series SSAC Sensors, TCSA Series
Split Core No
Power Supply 24 VDC Loop-Powered
Window Diameter 0.36 "
Output 4-20 mA
Current Range 20 A
Response Time 300 ms
Frequency Range 20-100 Hz
Approvals CE, CSA, UL
RoHS No
Net Weight 0.15 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved