TCSA5
SSAC Sensors, TCSA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCSA5

SSAC Sensors, TCSA Series
In stock
Item Number
TCSA5
MFG Item Number
TCSA5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TCSA Series
Item #
TCSA5
AC CURRENT TRANSDUCER, 0-5AAC/4-20mA

TCSA Series Information

  • Complete Isolation between Sensed Current and Control Circuit
  • Loop Powered from 10 ‑ 30 V DC
  • Linear Output from 4 ‑ 20 mA
  • Monitors 0 ‑ 50 A in 4 Ranges
  • Zero and Span Adjustments
The TCSA Series is a loop‑powered, linear output current transducer that provides an output that is directly proportional to the RMS AC current passing through the onboard toroid. The TCSA provides a 4 to 20 mA output over a power supply range of 10 to 30 V DC. Each unit is factory calibrated for monitoring from 0 to 5, 0 to 10, 0 to 20, or 0 to 50 A in four ranges. The 0 to 5 A range allows the use of external current transformers so loads up to 1200 AC amps can be monitored.

Specifications

Specifications
Manufacturer Part Number TCSA5
Item Number TCSA5
Manufacturer SSAC
Product Series TCSA
Family Series SSAC Sensors, TCSA Series
Split Core No
Power Supply 24 VDC Loop-Powered
Window Diameter 0.36 "
Output 4-20 mA
Current Range 5 A
Response Time 300 ms
Frequency Range 20-100 Hz
Approvals CE, CSA, UL
RoHS No
Net Weight 0.155 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved