TCSH2A
SSAC Protection Relays, ECSW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCSH2A

SSAC Protection Relays, ECSW Series
In stock
Item Number
TCSH2A
MFG Item Number
TCSH2A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, ECSW Series
Item #
TCSH2A
AC Current Sensor, 2A Fixed, N/O

ECSW Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TCSH2A
Item Number TCSH2A
Manufacturer SSAC
Product Series ECSW
Family Series SSAC Protection Relays, ECSW Series
Voltage Supported 24-240 V
Current Supported 1 A
Mounting Surface
Approvals CE, CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved