TDB120AL
SSAC Relays, TDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDB120AL

SSAC Relays, TDB Series
In stock
Item Number
TDB120AL
MFG Item Number
TDB120AL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDB Series
Item #
TDB120AL
Off Delay Timer, 120VAC, 1-1023 Sec,

TDB Series Information

  • Switch Settable Time Delay
  • Three Time Ranges from 0.1s‑10,230s
  • ±0.1% Repeat Accuracy
  • ±2% Setting Accuracy
  • 10A, SPDT or DPDT Output Contacts
The TDB Series combines accurate digital circuitry with isolated, 10A, DPDT or SPDT contacts in an 8 or 11‑pin plug‑in package. The TDB Series features DIP switch selectable time delays ranging from 0.1‑10,230 seconds in three ranges. The TDB Series is the product of choice for custom control panel and OEM designers.

Operation (Delay‑on‑Break): Input voltage must be applied to the input before and during timing. Upon closure of the initiate switch, the output relay is energized. The time delay begins when the initiate switch is opened (trailing edge triggered). The output remains energized during timing. At the end of the time delay, the output de‑energizes. The output will energize if the initiate switch is closed when input voltage is applied. Reset: Reclosing the initiate switch during timing resets the time delay. Loss of input voltage resets the time delay and output.

  • LED Indication

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDB120AL
Item Number TDB120AL
Manufacturer SSAC
Product Series TDB
Family Series SSAC Relays, TDB Series
Mode of Operation Off Delay
Multi-Function No
Contacts SPDT
Mounting Type Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1
Max Time 1,023 s
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0.315 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved