TDML110DL
SSAC Relays, TDML Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDML110DL

SSAC Relays, TDML Series
In stock
Item Number
TDML110DL
MFG Item Number
TDML110DL
Series
TDML110DL is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDML Series
Item #
TDML110DL
On Delay Timer, 110VDC, 0.1-102.3Sec

TDML Series Information

  • Switch Settable Time Delay
  • Three Time Ranges from 0.1s‑10,230s
  • +/‑ 0.1% Repeat Accuracy
  • +/‑ 2% Setting Accuracy
  • 10A, DPDT Output Contacts
The TDM Series is a delay‑on‑make timer that combines accurate digital circuitry with isolated, DPDT relay contacts in an industry standard 8‑pin plug‑in package. DIP switch adjustment allows precise selection of the time delay over the full time delay range. The TDM Series is the product of choice for custom control panel and OEM designers.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output relay energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

  • LED Indication

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDML110DL
Item Number TDML110DL
Manufacturer SSAC
Product Series TDML
Family Series SSAC Relays, TDML Series
Mode of Operation On Delay
Multi-Function No
Contacts DPDT
Mounting Type Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 0
Max Time 102.3 s
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Coil Voltage 110 VDC
Nominal Coil Voltage 125 VDC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0.375 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved