TDS120ALD
SSAC Relays, TDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDS120ALD

SSAC Relays, TDS Series
In stock
Item Number
TDS120ALD
MFG Item Number
TDS120ALD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDS Series
Item #
TDS120ALD
Single Shot/Interval Timer, 120VAC,

TDS Series Information

  • Switch Settable Time Delay
  • Three Time Ranges from 0.1s‑10,230s
  • ±0.1% Repeat Accuracy
  • ±2% Setting Accuracy
  • 10A, SPDT or DPDT Output Contacts
The TDS Series combines accurate digital circuitry with isolated, 10A rated, DPDT or SPDT relay contacts in an 8 or 11‑pin plug‑in package. The TDS Series features DIP switch selectable time delays ranging from 0.1s to 10,230s in three ranges. The TDS Series is the product of choice for custom control panel and OEM designers.

Operation (Single Shot): Input voltage must be applied to the input before and during timing. Upon momentary or maintained closure of the initiate switch (leading edge triggered), the output relay energizes for a measured interval of time. At the end of the delay, the output de‑energizes. Opening or reclosing the initiate switch during timing has no affect on the time delay. The output will energize if the initiate switch is closed when input voltage is applied. Reset: Reset occurs when the time delay is complete and the initiate switch is opened. Loss of input voltage resets the time delay and output.

  • LED Indication

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDS120ALD
Item Number TDS120ALD
Manufacturer SSAC
Product Series TDS
Family Series SSAC Relays, TDS Series
Mode of Operation One-Shot
Multi-Function No
Contacts DPDT
Mounting Type Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1
Max Time 1,023 s
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 10 A
Termination 11 Pin
Approvals CE, CSA, UL
Net Weight 0.375 lbs
Gross Weight 0.3945 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved