TDU3000A
SSAC Relays, TDU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDU3000A

SSAC Relays, TDU Series
In stock
Item Number
TDU3000A
MFG Item Number
TDU3000A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDU Series
Item #
TDU3000A
Timing Module, On Del, 24-120VAC/DC,

TDU Series Information

  • 2 Universal Voltage Ranges from 24 to 240VAC/DC
  • Digital Integrated Circuitry
  • Switch Selectable Delays from 0.1s‑2.8h in 3 Ranges or Factory Fixed
  • ±0.5% Repeat Accuracy
  • 1A Steady, 10A Inrush
The TDU and KSDU Series are encapsulated solid‑state, delay‑on‑make timers that combine digital timing circuitry with universal voltage operation. The TDU offers DIP switch adjustment allowing accurate selection of the time delay over the full time delay range. The KSDU is factory fixed from 0.1s to 10,230s and does not include the DIP switch. These series are excellent choices for process control systems and OEM equipment.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

  • Totally Solid State & Encapsulated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDU3000A
Item Number TDU3000A
Manufacturer SSAC
Product Series TDU
Family Series SSAC Relays, TDU Series
Mode of Operation On Delay
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1
Max Time 1,023 s
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15
Coil Voltage 24-120 VAC, 24-120 VDC
Nominal Coil Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved