TDU3003A
SSAC Relays, TDU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDU3003A

SSAC Relays, TDU Series
In stock
Item Number
TDU3003A
MFG Item Number
TDU3003A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDU Series
Item #
TDU3003A
Time Delay Relay, On-Delay, 120/240V

TDU Series Information

  • 2 Universal Voltage Ranges from 24 to 240VAC/DC
  • Digital Integrated Circuitry
  • Switch Selectable Delays from 0.1s‑2.8h in 3 Ranges or Factory Fixed
  • ±0.5% Repeat Accuracy
  • 1A Steady, 10A Inrush
The TDU and KSDU Series are encapsulated solid‑state, delay‑on‑make timers that combine digital timing circuitry with universal voltage operation. The TDU offers DIP switch adjustment allowing accurate selection of the time delay over the full time delay range. The KSDU is factory fixed from 0.1s to 10,230s and does not include the DIP switch. These series are excellent choices for process control systems and OEM equipment.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

  • Totally Solid State & Encapsulated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDU3003A
Item Number TDU3003A
Manufacturer SSAC
Product Series TDU
Family Series SSAC Relays, TDU Series
Mode of Operation On Delay
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1
Max Time 1,023 s
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15
Coil Voltage 120-277 VAC, 120-277 VDC
Nominal Coil Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved