TDUS3000A
SSAC Relays, TDUS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDUS3000A

SSAC Relays, TDUS Series
In stock
Item Number
TDUS3000A
MFG Item Number
TDUS3000A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDUS Series
Item #
TDUS3000A
Single Shot Timer, 24-120VAC,

TDUS Series Information

  • Switch Selectable Time Setting
  • 0.1s‑102.3m in 3 Ranges
  • ±0.5% Repeat Accuracy
  • ±2% Setting Accuracy
  • 1A, Solid‑State Output
The TDUS Series combines digital timing circuitry with universal voltage operation. Voltages of 24 to 240VAC and 12 to 24VDC are available in three ranges. The TDUS Series offers DIP switch selectable time delays ranging from 0.1 seconds to 102.3 minutes in three ranges. Its 1A rated output, ability to operate on multiple voltages, and wide range of switch selectable time delays make the TDUS Series an excellent choice for process control systems and OEM equipment.

Operation (Single Shot): Input voltage must be applied before and during timing. Upon momentary or maintained closure of the initiate switch (leading edge triggered), the output energizes for a measured interval of time. At the end of the delay, the output de‑energizes. Opening or reclosing the initiate switch during timing has no affect on the time delay. The output will energize if the initiate switch is closed when input voltage is applied. Reset: Reset occurs when the time delay is complete and the initiate switch is opened. Loss of input voltage resets the time delay and output.

  • Encapsulated
  • Wide Voltage Ranges

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDUS3000A
Item Number TDUS3000A
Manufacturer SSAC
Product Series TDUS
Family Series SSAC Relays, TDUS Series
Mode of Operation One-Shot
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1
Max Time 1,023 s
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15
Coil Voltage 24-120 VAC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved