THD2C423
SSAC Relays, THD2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THD2C423

SSAC Relays, THD2 Series
In stock
Item Number
THD2C423
MFG Item Number
THD2C423
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, THD2 Series
Item #
THD2C423
Interval Timer, 120VAC, 0.1-10 Min,

THD2 Series Information

  • High Load Currents up to 20A, 200A Inrush
  • Fixed or Adjustable Delays from 0.1s‑1000m
  • ±0.5% Repeat Accuracy
  • ±1% Factory Calibration
  • 24, 120, or 230VAC
The THD2 Series combines accurate timing circuitry with high power solid‑state switching. It can switch motors, lamps, and heaters directly without a contactor. You can reduce labor, component cost, and increase reliability with these small, easy‑to‑use, Digi‑Power timers.

Operation (Interval): Upon application of input voltage, the time delay begins. The output energizes during the time delay. At the end of the time delay, the output de‑energizes and remains de‑energized until input voltage is removed. Reset: Removing input voltage resets the time delay and the output.

  • Metallized Mounting Surface for Heat Transfer
  • Totally Solid State & Encapsulated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number THD2C423
Item Number THD2C423
Manufacturer SSAC
Product Series THD2
Family Series SSAC Relays, THD2 Series
Mode of Operation Interval
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Remote
Timing Range 0
Max Time 10 Min
Time Tolerance 1 %
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 20 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.2438 lbs
Gross Weight 0.2438 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved