TRM120A2Y120
SSAC Relays, TRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TRM120A2Y120

SSAC Relays, TRM Series
In stock
Item Number
TRM120A2Y120
MFG Item Number
TRM120A2Y120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TRM Series
Item #
TRM120A2Y120
On Delay Timer, 120VAC, 2-120 Sec

TRM Series Information

  • 10A, SPDT or DPDT Output Contacts
  • 24 to 230V Operation in Ranges
  • 8‑Pin or 11‑Pin Plug‑In
  • Fixed or Adjustable Delays from 0.05‑600s in Multiple Ranges
  • ±2% Repeat Accuracy
The TRM Series is a combination of analog electronic circuitry and electromechanical relay output. It provides input to output isolation with a wide variety of input voltages and time ranges. Standard plug‑in base wiring, fast reset, rugged enclosure, and good repeat accuracy make the TRM a select choice in any OEM application.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output relay energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TRM120A2Y120
Item Number TRM120A2Y120
Manufacturer SSAC
Product Series TRM
Family Series SSAC Relays, TRM Series
Mode of Operation On Delay
Multi-Function No
Contacts DPDT
Mounting Type Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 2
Max Time 120 s
Time Tolerance 10 %
Time Range (Seconds) 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved