TRU1
SSAC Relays, TRU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TRU1

SSAC Relays, TRU Series
In stock
Item Number
TRU1
MFG Item Number
TRU1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TRU Series
Item #
TRU1
Time Delay Relay, DPDT, 8-Pin Octal,

TRU Series Information

  • Microcontroller +/‑0.1% Repeat Accuracy
  • Six Timing Functions are Switch Selectable
  • 0.1 s ... 1000 m in Six Ranges
  • Knob Adjustable Time Delay
  • Universal Input Voltage 19...264 V AC & 19...30 V DC
  • 10 A, SPDT or DPDT Relay Contacts
The TRU Series is a multifunction, knob adjustable, Universal Time Delay Relay. It includes six of the most popular timing functions selected by a slide switch. The time delay is knob adjustable and the time delay range is switch selectable. The repeat accuracy is + 0.1%. Both function and time range can be selected on the top face of the unit. In addition to multifunctioning and multiple time ranges, the TRU Series features universal input voltage; 19 to 264 V AC and 19 to 30 V DC and full 10 A output relay. The TRU Series can directly replace up to 1000 competitive time delay relay models.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TRU1
Item Number TRU1
Manufacturer SSAC
Product Series TRU
Family Series SSAC Relays, TRU Series
Mode of Operation Interval, On Delay, Repeat Cycle
Multi-Function Yes
Contacts DPDT
Mounting Type Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0
Max Time 1,000 Min
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10
Nominal Coil Voltage 24 VAC, 24 VDC, 120 VAC, 240 VAC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0.345 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved