TS1321
SSAC Relays, TS1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TS1321

SSAC Relays, TS1 Series
In stock
Item Number
TS1321
MFG Item Number
TS1321
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TS1 Series
Item #
TS1321
Delay on Make Timer, 24VDC, 0.05-1

TS1 Series Information

  • Two Terminal Series Connection with Load
  • 5mA‑1A Load Currents
  • Totally Solid State & Encapsulated
  • ±2% Repeat Accuracy
  • Fixed or Adjustable Delays from 0.05s‑10m in 8 Ranges
Versa‑Timer offers proven reliability and performance with years of use in OEM equipment and commercial applications. This encapsulated general use timing module is capable of controlling load currents ranging from 5mA to 1A. May be connected in series with contactors, relays, valves, solenoids, small motors, and lamps.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TS1321
Item Number TS1321
Manufacturer SSAC
Product Series TS1
Family Series SSAC Relays, TS1 Series
Mode of Operation On Delay
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Remote
Timing Range 0
Max Time 3 s
Time Tolerance 10 %
Time Range (Seconds) 0-1, 0-2, 0-3
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.1325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved