TSD7421
SSAC Relays, TSD7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSD7421

SSAC Relays, TSD7 Series
In stock
Item Number
TSD7421
MFG Item Number
TSD7421
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TSD7 Series
Item #
TSD7421
Interval/Del on Break Timer, 120VAC,

TSD7 Series Information

  • Two Terminal Series Connection to Load
  • Fixed or Adjustable 1s‑1000m in 5 Ranges
  • Digital Integrated Circuitry
  • ±0.5% Repeat Accuracy
The TSD7 utilizes only two terminals connected in series with the load. Interval timing mode period is achieved by using a small portion of the AC sine wave allowing sufficient voltage for circuit operation. It can be used as an interval timer to control or pulse shape the operation of contactors, solenoids, relays, and lamp loads. The TSD7 can be wired to delay on the break of a switch for energy saving fan delays.

Operation (Interval): Upon application of input voltage, the output energizes and the time delay begins. The output remains energized throughout the time delay. At the end of the time delay, the output de‑energizes and remains de‑energized until power is removed. Reset: Removing input voltage resets the time delay and the output.

Operation (Delay‑on‑Break): Upon closure of SW1, the load is energized and the timer is reset (zero volts across its input terminals). Opening SW1 re‑applies input voltage to the timer, the load remains energized and the time delay begins. At the end of the time delay, the output de‑energizes. If SW1 is open when power is applied, the load will energize for the time delay then de‑energize. Reset: Reclosing SW1 resets the timer.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSD7421
Item Number TSD7421
Manufacturer SSAC
Product Series TSD7
Family Series SSAC Relays, TSD7 Series
Mode of Operation Interval, Off Delay
Multi-Function Yes
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Remote
Timing Range 1
Max Time 100 s
Time Tolerance 10 %
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved