TVW5103S5S
SSAC Protection Relays, TVW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TVW5103S5S

SSAC Protection Relays, TVW Series
In stock
Item Number
TVW5103S5S
MFG Item Number
TVW5103S5S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, TVW Series
Item #
TVW5103S5S
3Ph VM 208-240VAC 10pct.UB 3s trip 5s

TVW Series Information

  • Protects against phase loss & reversal; over, under & unbalanced voltages; short cycling
  • Fixed trip points & delays
  • Adjustable voltages from 208 to 480VAC in 4 ranges
  • Monitor 600VAC lines by connecting VRM accessory
  • Isolated, 10A, SPDT output contacts
  • Bi‑color LED indicates: output status, faults, time delays, phase reversal & setpoint
Provides protection for motors and other sensitive loads. Continuously measures the voltage of each of the three phases using a microcomputer circuit design that senses under and overvoltage, voltage unbalance, phase loss, and phase reversal. Protection is provided even when regenerated voltages are present. Includes a trip delay to prevent nuisance tripping and a restart delay to prevent short cycling after a momentary power outage


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TVW5103S5S
Item Number TVW5103S5S
Manufacturer SSAC
Product Series TVW
Family Series SSAC Protection Relays, TVW Series
Number of Phases 3
Voltage Supported 208-240 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Voltage Unbalance % 10 %
Time Delay Trip (Sec) 3 s
Restart Delay (Sec) 5 s
Type of Display LED Status Indicator
Mounting Surface
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved