PK90FG120
Sanrex-Sansha Electric Manufacturing Power Modules, PK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PK90FG120

Sanrex-Sansha Electric Manufacturing Power Modules, PK Series
In stock
Item Number
PK90FG120
MFG Item Number
PK90FG120
Series
This item cannot be canceled or returned
PK90FG120 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, PK Series
Item #
PK90FG120
PMOD,Dual-SCR,1200V,90A

PK Series Information

  • SCR Doubler Circuit
  • Blocking Voltages to 1600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • UL E76102(M)

These scr doubler modules can be used as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Three different package sizes allow for a maximum output current of 160 amps with blocking voltages of up to 1600 volts.

  • Auxiliary Cathode Terminals Standard

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PK90FG120
Item Number PK90FG120
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series PK
Family Series Sanrex-Sansha Electric Manufacturing Power Modules, PK Series
Circuit SCR Doubler w/ aux Cathode
It (avg) 90 A
Vrrm 1,200 V
Igt 50 A
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Net Weight 0.34 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved