TSR100AA60
Sanrex-Sansha Electric Manufacturing Triacs, TSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSR100AA60

Sanrex-Sansha Electric Manufacturing Triacs, TSR Series
In stock
Item Number
TSR100AA60
MFG Item Number
TSR100AA60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Triacs, TSR Series
Item #
TSR100AA60
TRIAC, SINGLE, 600V, 100A

TSR Series Information

  • 50~100 Amps
  • 600 Volts
  • JEDEC TO‑240AA Standard Package
The TSR Series Triacs are designed for full wave AC control applications. They can be used as an On/Off function for phase control operations. Typical applications include copiers, microwave ovens, solid state switching, motor control, light control, and heater control.
  • Glass Passivated Junction Features
  • High Surge Current
  • UL Registered, File E76102

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSR100AA60
Item Number TSR100AA60
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series TSR
Family Series Sanrex-Sansha Electric Manufacturing Triacs, TSR Series
Package Type TO-240AA
Vdrm (Volts) 600 V
Vrrm (Volts) 600 V
Idrm Peak (mA) 10 mA
Irrm Peak (mA) 10 mA
It (rms) Amps 100 A
Itsm Amps 1,200 A
I2T@60Hz (A2Sec) 6,000
Vtm (Volts) 1.45 V
dv/dt (V/microseconds) 50 ms
di/dt (A/microseconds) 50 ms
Igt (mA) 50 mA
Vgt (Volts) 3 V
Junction Temperature 257 °F
RoHS Compliant Yes
Net Weight 0.375 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved