0453H0077GB01
Schneider Dampers, 453X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0453H0077GB01

Schneider Dampers, 453X Series
In stock
Item Number
0453H0077GB01
MFG Item Number
132695
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, 453X Series
Item #
0453H0077GB01
Actuator, Electric, 2Pos, SR, 120

453X Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132695
Item Number 0453H0077GB01
Manufacturer Schneider
Product Series 453X
Family Series Schneider Dampers, 453X Series
Control Signal Two Position
Nominal Supply Voltage 120 VAC
Electrical Connections Lead Wire in Conduit Box
Power Consumed Driving 6.5 W, 10 VA
Approvals CE, CSA, UL
Net Weight 1.21 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved