0453L0034GA00
Schneider Dampers, 453X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0453L0034GA00

Schneider Dampers, 453X Series
In stock
Item Number
0453L0034GA00
MFG Item Number
132702
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, 453X Series
Item #
0453L0034GA00
Actuator, Electric, 2Pos, SR, 24

453X Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132702
Item Number 0453L0034GA00
Manufacturer Schneider
Product Series 453X
Family Series Schneider Dampers, 453X Series
Control Signal Two Position
Nominal Supply Voltage 24 VAC
Electrical Connections Lead Wire in Conduit Box
Power Consumed Driving 6.5 W, 7 VA
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved