7214126000
Schneider HVAC Valves, V241 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7214126000

Schneider HVAC Valves, V241 Series
In stock
Item Number
7214126000
MFG Item Number
106405
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V241 Series
Item #
7214126000
Valve: 15 mm, 2W, Globe, G Ext, UC,

V241 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 106405
Item Number 7214126000
Manufacturer Schneider
Product Series V241
Family Series Schneider HVAC Valves, V241 Series
Flow Capacity 2.89 Cv
Pipe Size 0.5 "
Connection Type Threaded External
Max Static Pressure 232 psi
Body Pattern Two-Way
Valve Style Globe
Trim Material Stainless Steel
Medium Temperature Range -4-302 °F
Flow Characteristic Equal Percentage
Net Weight 1.85 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved