7310730000
Schneider HVAC Valves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7310730000

Schneider HVAC Valves
In stock
Item Number
7310730000
MFG Item Number
106414
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Series
Item #
7310730000
Valve: 20 mm, 3W, Zone, G ext, UC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 106414
Item Number 7310730000
Manufacturer Schneider
Family Series Schneider HVAC Valves
Flow Capacity 4.62 Cv
Pipe Size 0.75 "
Connection Type Threaded External
Max Static Pressure 232 psi
Body Pattern Three-Way
Valve Style Zone
Trim Material Brass
Medium Temperature Range 36-248 °F
Flow Characteristic Equal Percentage
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved