7314149000
Schneider HVAC Valves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7314149000

Schneider HVAC Valves
In stock
Item Number
7314149000
MFG Item Number
106421
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Series
Item #
7314149000
Valve: 50 mm, 3W, Globe, G Ext, SS,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 106421
Item Number 7314149000
Manufacturer Schneider
Family Series Schneider HVAC Valves
Flow Capacity 43.94 Cv
Pipe Size 2 "
Connection Type Threaded External
Max Static Pressure 232 psi
Body Pattern Three-Way
Valve Style Globe
Trim Material Stainless Steel
Medium Temperature Range -4-302 °F
Flow Characteristic Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved