92S11A22D-120A
Schneider Relays, 92 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

92S11A22D-120A

Schneider Relays, 92 Series
In stock
Item Number
92S11A22D-120A
MFG Item Number
I927012EM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 92 Series
Item #
92S11A22D-120A
Relay, DPDT, 30A, 120VAC Coil

92 Series Information

  • Rated up to 30 A
  • Mounting Holes for Direct Panel Mounting
  • Integral DIN Mounting
  • Class F Insulation for Max Coil Temperature of 155 Degrees Celsius
  • Small Size
  • Meets UL873, UL508 & UL1950 Spacing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number I927012EM
Item Number 92S11A22D-120A
Manufacturer Schneider
Product Series 92
Family Series Schneider Relays, 92 Series
Published Coil Voltage 120 VAC
Contacts DPDT
Mounting DIN Rail
Termination .250 " Flat Blade
Enclosure Sealed Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 20 A
Rating @ 220/240/277 VAC 30 A
Nominal Coil Voltage 120 VAC
Max Current 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved