AG23A020
Schneider HVAC Valves, AG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AG23A020

Schneider HVAC Valves, AG Series
In stock
Item Number
AG23A020
MFG Item Number
133017
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, AG Series
Item #
AG23A020
Actuator, Electric, 2Pos, SR, 24

AG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 133017
Item Number AG23A020
Manufacturer Schneider
Product Series AG
Family Series Schneider HVAC Valves, AG Series
Control Signal Two Position
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Media Temperature 32-200 °F
Manual Operation Yes
Net Weight 0.9 lbs
Gross Weight 1.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved