APC-MR801-S
Schneider Control Relays, MR800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APC-MR801-S

Schneider Control Relays, MR800 Series
In stock
Item Number
APC-MR801-S
MFG Item Number
119502
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, MR800 Series
Item #
APC-MR801-S
Spacer Mount Relay, SPDT, 24 VAC/DC

MR800 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 119502
Item Number APC-MR801-S
Manufacturer Schneider
Product Series MR800
Family Series Schneider Control Relays, MR800 Series
Nominal Coil Voltage 24 VAC, 24 VDC
Coil Voltage 24 VAC, 24 VDC
Contact Configuration SPDT
Thermal Current (A) 10 A, 7 A
Mounting Spacer Mounted
Approvals UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved