E112-708
Schneider Sensors, E112 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E112-708

Schneider Sensors, E112 Series
In stock
Item Number
E112-708
MFG Item Number
121957
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, E112 Series
Item #
E112-708
Adj Setpt; Trip Led; Power Led;

E112 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 121957
Item Number E112-708
Manufacturer Schneider
Product Series E112
Family Series Schneider Sensors, E112 Series
Split Core No
Output 30 VDC
Current Range 1-135 A
Terminals Top
Net Weight 0.265 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved