E112-800
Schneider Sensors, E112 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E112-800

Schneider Sensors, E112 Series
In stock
Item Number
E112-800
MFG Item Number
121960
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, E112 Series
Item #
E112-800
Current Switch; .5-200A; N.0. 0.1A

E112 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 121960
Item Number E112-800
Manufacturer Schneider
Product Series E112
Family Series Schneider Sensors, E112 Series
Split Core No
Window Diameter 0.71 "
Output 30 VAC, 30 VDC
Current Range 0.25-200 A
Terminals Top
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved