E112-904
Schneider Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E112-904

Schneider Sensors
In stock
Item Number
E112-904
MFG Item Number
121963
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
E112-904
Current Sensor,Microprocessor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 121963
Item Number E112-904
Manufacturer Schneider
Family Series Schneider Sensors
Split Core Yes
Output 30 VAC, 30 VDC
Current Range 3.5-135 A
Frequency Range 20-75 Hz
Terminals Top
Comments Status LED
Net Weight 0.34 lbs
Gross Weight 0.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved