EPG104-AJ
Schneider Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EPG104-AJ

Schneider Sensors
In stock
Item Number
EPG104-AJ
MFG Item Number
122038
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
EPG104-AJ
Gauge Pressure Sensor, 0-25Psi,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122038
Item Number EPG104-AJ
Manufacturer Schneider
Family Series Schneider Sensors
Accuracy 0.25 %
Pressure Range 0-25 psig
Output 0-5 VDC
Process Connection 1/4 NPT Male
Display No
Supply Voltage 10-28 VDC
Temperature Range -40-185 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved