EPG104-AV
Schneider Sensors, EP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EPG104-AV

Schneider Sensors, EP Series
In stock
Item Number
EPG104-AV
MFG Item Number
122040
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, EP Series
Item #
EPG104-AV
Gauge Pressure Sensor, 0-25Psi,

EP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122040
Item Number EPG104-AV
Manufacturer Schneider
Product Series EP
Family Series Schneider Sensors, EP Series
Accuracy 0.25 %
Pressure Range 0-25 psig
Output 0-10 VDC
Process Connection 1/4 NPT Male
Display No
Supply Voltage 10-28 VDC
Temperature Range -40-185 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved