EPG105-AJ
Schneider Sensors, EP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EPG105-AJ

Schneider Sensors, EP Series
In stock
Item Number
EPG105-AJ
MFG Item Number
122041
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, EP Series
Item #
EPG105-AJ
Gauge Pressure Sensor, 0-50Psi,

EP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122041
Item Number EPG105-AJ
Manufacturer Schneider
Product Series EP
Family Series Schneider Sensors, EP Series
Accuracy 0.25 %
Pressure Range 0-50 psig
Output 0-5 VDC
Process Connection 1/4 NPT Male
Display No
Supply Voltage 10-28 VDC
Temperature Range -40-185 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved