Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EPG105-AV

Schneider Sensors
In stock
Item Number
EPG105-AV
MFG Item Number
122043
Availability

Obsolete Item No Longer Available

Product Details

Overview

Sensors, Series
Item #
EPG105-AV
Gauge Pressure Sensor, 3-wire, IP:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122043
Item Number EPG105-AV
Manufacturer Schneider
Family Series Schneider Sensors
Accuracy 0.25 %
Pressure Range 0-50 psig
Output 0-10 VDC
Process Connection 1/4 NPT Male
Display No
Supply Voltage 10-28 VDC
Temperature Range -40-185 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved