EPG108-AV
Schneider Sensors, EP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EPG108-AV

Schneider Sensors, EP Series
In stock
Item Number
EPG108-AV
MFG Item Number
122052
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, EP Series
Item #
EPG108-AV
Gauge Pressure Sensor, 0-250Psi,

EP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122052
Item Number EPG108-AV
Manufacturer Schneider
Product Series EP
Family Series Schneider Sensors, EP Series
Accuracy 0.25 %
Pressure Range 0-250 psig
Output 0-10 VDC
Process Connection 1/4 NPT Male
Display No
Supply Voltage 10-28 VDC
Temperature Range -40-185 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved