MA-305
Schneider Dampers, MA-300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA-305

Schneider Dampers, MA-300 Series
In stock
Item Number
MA-305
MFG Item Number
107641
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MA-300 Series
Item #
MA-305
Actuator, Electric, 2Pos, SR, 24

MA-300 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107641
Item Number MA-305
Manufacturer Schneider
Product Series MA-300
Family Series Schneider Dampers, MA-300 Series
Control Signal Two Position
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 180
Torque Rating 16 lb-in
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 8.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved