MA-305-500
Schneider Dampers, MA-300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA-305-500

Schneider Dampers, MA-300 Series
In stock
Item Number
MA-305-500
MFG Item Number
107642
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MA-300 Series
Item #
MA-305-500
Actuator, Electric, 2Pos, SR, 24

MA-300 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107642
Item Number MA-305-500
Manufacturer Schneider
Product Series MA-300
Family Series Schneider Dampers, MA-300 Series
Control Signal Two Position
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 180
Torque Rating 16 lb-in
Approvals CSA, UL
Net Weight 8.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved