MA-418
Schneider Dampers, MA-400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA-418

Schneider Dampers, MA-400 Series
In stock
Item Number
MA-418
MFG Item Number
107728
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MA-400 Series
Item #
MA-418
Actuator, Electric, 2Pos, SR, 120

MA-400 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107728
Item Number MA-418
Manufacturer Schneider
Product Series MA-400
Family Series Schneider Dampers, MA-400 Series
Control Signal Two Position
Nominal Supply Voltage 120 VAC
Rotational Stroke (Deg) 170
Torque Rating 60 lb-in
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 8.03 lbs
Gross Weight 8.84 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved