MA-419
Schneider Dampers, MA-400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA-419

Schneider Dampers, MA-400 Series
In stock
Item Number
MA-419
MFG Item Number
107738
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MA-400 Series
Item #
MA-419
Actuator, Electric, 2Pos, SR, 240

MA-400 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107738
Item Number MA-419
Manufacturer Schneider
Product Series MA-400
Family Series Schneider Dampers, MA-400 Series
Control Signal Two Position
Nominal Supply Voltage 240 VAC
Rotational Stroke (Deg) 170
Torque Rating 60 lb-in
Approvals CSA, UL
Net Weight 8.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved