MA-419-500
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA-419-500

Schneider Dampers
In stock
Item Number
MA-419-500
MFG Item Number
107739
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MA-419-500
Actuator, Electric, 2Pos, SR, 240

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107739
Item Number MA-419-500
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Two Position
Nominal Supply Voltage 240 VAC
Rotational Stroke (Deg) 170
Torque Rating 60 lb-in
Approvals CSA, UL
Net Weight 8.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved