MA-5213-500
Schneider Dampers, MA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA-5213-500

Schneider Dampers, MA Series
In stock
Item Number
MA-5213-500
MFG Item Number
107762
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MA Series
Item #
MA-5213-500
Actuator, Electric/Hydraulic, 2Pos,

MA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107762
Item Number MA-5213-500
Manufacturer Schneider
Product Series MA
Family Series Schneider Dampers, MA Series
Control Signal Two Position (On/Off)
Nominal Supply Voltage 24 VAC
Torque Rating 20 lb-in
Feedback None
Internal Aux Switches 1
Electrical Connections Cable
Net Weight 3.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved