MA-5330
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA-5330

Schneider Dampers
In stock
Item Number
MA-5330
MFG Item Number
107763
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MA-5330
Actuator, Electric/Hydraulic, 2Pos,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107763
Item Number MA-5330
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Two Position
Nominal Supply Voltage 120 VAC
Torque Rating 20 lb-in
Approvals CSA, UL
Net Weight 5.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved