MA40-7041-501
Schneider Dampers, MA40-7040 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA40-7041-501

Schneider Dampers, MA40-7040 Series
In stock
Item Number
MA40-7041-501
MFG Item Number
107673
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MA40-7040 Series
Item #
MA40-7041-501
Actuator, Electric, 2Pos, SR, 230

MA40-7040 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107673
Item Number MA40-7041-501
Manufacturer Schneider
Product Series MA40-7040
Family Series Schneider Dampers, MA40-7040 Series
Control Signal Two Position (On/Off) SPST
Nominal Timing 28-50 s
Nominal Supply Voltage 240 VAC
Torque Rating 35 lb-in
NEMA Rating NEMA 2
IP Rating IP54
Temperature Range -22-140 °F
Electrical Connections Cable
Approvals CE, cULus
Net Weight 4.45 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved